Solid State Relay, 90 to 280VAC, 25A

SCHNEIDER ELECTRIC| Zoro #: G1663207| Mfr #: 6425AXXSZS-AC90

$36.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1663207 Mfr #: 6425AXXSZS-AC90
Max. Output w/Heat Sink: 25AStandards: cURus, CSA, CE
Switch Type: SCRCase Color: Gray
Finger Safe: YesItem: Solid State Relay
Phase: 1Mounting: Surface
Turns On At: Zero CrossVoltage Output: 48 to 480VAC
Input Voltage: 90 to 280VACCountry of Origin (subject to change): Mexico

Product Description

Solid State Relay, Max. Output w/Heat Sink 25A, Input Voltage 90 to 280VAC, Voltage Output 48 to 480VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting Surface, Finger Safe Yes, Case Color Gray, Standards cURus, CSA, CE

Product Reviews

Save 15%. Sign up for Z-mail.