Solid State Relay, 90 to 280VAC, 30A

SCHNEIDER ELECTRIC| Zoro #: G2380314| Mfr #: SSR230DIN-AC22

$65.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380314 Mfr #: SSR230DIN-AC22
Includes: Integral Heat SinkStandards: cURus, CSA, CE
Switch Type: SCRCase Color: Gray/Black
Max. Output w/Heat Sink: 30AFinger Safe: Yes
Item: Solid State RelayPhase: 1
Mounting: DIN or FlangeTurns On At: Zero Cross
Voltage Output: 24 to 280VACInput Voltage: 90 to 280VAC
Country of Origin (subject to change): Mexico

Product Description

Solid State Relay, Max. Output w/Heat Sink 30A, Input Voltage 90 to 280VAC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting DIN or Flange, Finger Safe Yes, Case Color Gray/Black, Standards cURus, CSA, CE, Includes Integral Heat Sink

Product Reviews

Save 15%. Sign up for Z-mail.