Solid State Relay, 90 to 280VAC, 40A

SCHNEIDER ELECTRIC| Zoro #: G1561174| Mfr #: 6240AXXSZS-AC90

$45.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Solid State Relay
Max. Output w/Heat Sink: 40A
Phase: 1
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1561174 Mfr #: 6240AXXSZS-AC90
Voltage Output: 24 to 280VACSwitch Type: SCR
Finger Safe: YesMounting: Surface
Case Color: GrayTurns On At: Zero Cross
Standards: cURus, CSA, CEMax. Output w/Heat Sink: 40A
Input Voltage: 90 to 280VACItem: Solid State Relay
Phase: 1Country of Origin (subject to change): Mexico

Product Description

Solid State Relay, Max. Output w/Heat Sink 40A, Input Voltage 90 to 280VAC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting Surface, Finger Safe Yes, Case Color Gray, Standards cURus, CSA, CE

Product Reviews