Schneider Electric
Solid State Relay, 90 to 280VAC, 45A
Mfr # SSR645DIN-AC45
Zoro # G2017111
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 140V AC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 45 A
- Case Color Gray/Black
- Mounting - Relay DIN Rail, Surface
Explore More Products
- SCHNEIDER ELECTRIC Thermal Pad, Adhesive Liner, PK10 SSR-TP
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A 6275AXXSZS-DC3
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W SSRHP10
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A SSR630DIN-DC22
- SCHNEIDER ELECTRIC Hold Down Clip, Metal RXZ400
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 10A 6210AXXSZS-DC3
- SCHNEIDER ELECTRIC Mounting adaptor with fixing lugs for pa RXZE2FA
- SCHNEIDER ELECTRIC Temperature Probe, Stainless Steel, RoHS RM79696014
- SCHNEIDER ELECTRIC Clip-In Legends, Plastic, RoHS Compliant RGZL520
- MURR ELEKTRONIK AMMDU OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1 A - 1 C/O contact, 12 mm screw terminal 50085
- SQUARE D Wall Mounting Bracket WMB363364
- Schneider Electric Electrical Relays