Solid State Relay, 90 to 280VAC, 75A

SCHNEIDER ELECTRIC| Zoro #: G1411724| Mfr #: 6275AXXSZS-AC90

$52.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1411724 Mfr #: 6275AXXSZS-AC90
Max. Output w/Heat Sink: 75AStandards: cURus, CSA, CE
Switch Type: SCRCase Color: Gray
Finger Safe: YesItem: Solid State Relay
Phase: 1Mounting: Surface
Turns On At: Zero CrossVoltage Output: 24 to 280VAC
Input Voltage: 90 to 280VACCountry of Origin (subject to change): Mexico

Product Description

Solid State Relay, Max. Output w/Heat Sink 75A, Input Voltage 90 to 280VAC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting Surface, Finger Safe Yes, Case Color Gray, Standards cURus, CSA, CE

Product Reviews

Save 15%. Sign up for Z-mail.