Solid State Relay, 90 to 280VAC, 8A

SCHNEIDER ELECTRIC| Zoro #: G0383083| Mfr #: 861SSRA208-AC-1

$28.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383083 Mfr #: 861SSRA208-AC-1
Includes: Internal Heat SinkStandards: cULus, CSA, CE
Switch Type: TriacCase Color: Gray
Max. Output w/Heat Sink: 8AFinger Safe: Yes
Item: Solid State RelayPhase: 1
Mounting: DINTurns On At: Zero Cross
Voltage Output: 24 to 280VACInput Voltage: 90 to 280VAC
Country of Origin (subject to change): India

Product Description

Solid State Relay, Max. Output w/Heat Sink 8A, Input Voltage 90 to 280VAC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type Triac, Mounting DIN, Finger Safe Yes, Case Color Gray, Standards cULus, CSA, CE, Includes Internal Heat Sink

Product Reviews

Save 15%. Sign up for Z-mail.