Solid State Relay, 90 to 280VAC, 8A

SCHNEIDER ELECTRIC| Zoro #: G0845774| Mfr #: 861SSRA408-AC-1

$28.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845774 Mfr #: 861SSRA408-AC-1
Voltage Output: 48 to 480VACFinger Safe: Yes
Switch Type: TriacIncludes: Internal Heat Sink
Max. Output w/Heat Sink: 8APhase: 1
Mounting: DINItem: Solid State Relay
Turns On At: Zero CrossInput Voltage: 90 to 280VAC
Case Color: GrayStandards: cULus, CSA, CE
Country of Origin (subject to change): India

Product Description

Solid State Relay, Max. Output w/Heat Sink 8A, Input Voltage 90 to 280VAC, Voltage Output 48 to 480VAC, Turns On At Zero Cross, 1 Phase, Switch Type Triac, Mounting DIN, Finger Safe Yes, Case Color Gray, Standards cULus, CSA, CE, Includes Internal Heat Sink

Product Reviews

Save 15%. Sign up for Z-mail.