Mahr
Dial Indicator, 0 to 0.250 In, 0-50-0
Mfr # 2015792
Zoro # G0811973
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.25 in
- Features 3/8 in Mounting Stem, Controlled Mesh of Rack and Pinion, Hardened Gears and Stainless Steel Rack, Positive Pressure Pull Back Spring, Shatter-Proof Curved Crystal Lens
- Accuracy +/-0.001 in
- Includes Lug Back
Explore More Products
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 2011133
- MAHR Dial Indicator, 0.0002" Graduations, White 4335900
- MAHR Dial Indicator, 0 to 1 In, 0-100 2014698
- MAHR Dial Indicator, 0.0001"Graduations, Yellow 4334000
- MAHR Dial Test Indicator, Hori, 0 to 0.030 In 4303950
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 2011141
- MAHR Dial Indicator, 6 pin, Output 3/8 x 0.87 2033112
- MAHR Dial Indicator, 0 to 0.075 In, 0-15-0 2015786
- MAHR Dial Indicator, 0 to 0.050 In, 0-10-0 2011110
- MITUTOYO Dial Test Indicator Ti-111H 513-401-10H
- AMPG Gage Ball Tip, 1/4, 4-48 Z6940SS
- Mahr Indicators, Indicator Holders & Accessories