KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dial Indicator, 0 to 1 In, 0-100

MAHR-FEDERAL INC.| Zoro #: G0833122| Mfr #: 2016002

$118.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reading: Continuous
Features: 3/8" Mounting Stem, Hardened Gears and Stainless Steel Rack, Flat Crystal Lens
Back Type: Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833122 Mfr #: 2016002
Reading: ContinuousFeatures: 3/8" Mounting Stem, Hardened Gears and Stainless Steel Rack, Flat Crystal Lens
Back Type: LugIncludes: Lug Back, 3/8" Mounting Stem
Dial Reading: 0-100Dial Color: Green
Range: 0 to 1"Graduations: 0.0010"
Bearing Type: JeweledBezel Lock: Yes
Contact Point Dia.: 1/4" L w/4-48 ThreadRange per Revolution: 0.100"
Standards: ANSI/AGDAGD No.: AGD 2
Dial Size: 2.250"Long Form Calibration Certificate: No
Item: Dial IndicatorCountry of Origin (subject to change): United States

Description

Dial Indicator, Continuous Reading, AGD 2 AGD No., Dial Size 2.250 In., Range 0 to 1 In., Graduations 0.0010 In., Dial Reading 0-100, Range per Revolution 0.100 In., Long Form Calibration Certificate No, Dial Color Green, Bearing Type Jeweled, Back Type Lug, Contact Point Dia. 1/4 In. L w/4-48 Thread, Bezel Lock Yes, Features 3/8 In. Mounting Stem, Hardened Gears and Stainless Steel Rack, Flat Crystal Lens, Standards ANSI/AGD, Includes Lug Back, 3/8 In. Mounting Stem

Reviews