Electronic Micrometer, IP65, 0-1 In

MAHR-FEDERAL INC.| Zoro #: G0472455| Mfr #: 4151705

$230.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Anvil: FlatThimble: RatchetFeatures: High Contrast LCD Display, Heat Insulated Satin Chrome Frame, Carbide Tipped Anvil and Spindle, Absolute/Relative Measurement, Inch/Metric, IP65 Protection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472455 Mfr #: 4151705
Anvil: FlatThimble: Ratchet
Features: High Contrast LCD Display, Heat Insulated Satin Chrome Frame, Carbide Tipped Anvil and Spindle, Absolute/Relative Measurement, Inch/Metric, IP65 ProtectionSpindle: Flat
Resolution: 0.00005"/0.001mmLong Form Calibration Certificate: No
SPC Output: YesItem: Electronic Digital Micrometer
Includes: Fitted Case, BatteryRange: 0 to 1"/0 to 25mm
Country of Origin (subject to change): China

Description

Electronic Digital Micrometer, Ratchet Thimble, SPC Output Yes, Flat Anvil, Flat Spindle, Features High Contrast LCD Display, Heat Insulated Satin Chrome Frame, Carbide Tipped Anvil and Spindle, Absolute/Relative Measurement, Inch/Metric, IP65 Protection, Includes Fitted Case, Battery

Reviews