Indicator Stand w/Clamps, Fine Adj

MAHR-FEDERAL INC.| Zoro #: G1074857| Mfr #: 1492B-10

$179.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Fine Adjustment on Post Clamp
For Use With: Test Indicators and AGD Dial Indicators w/Vertical and Horizontal Lug Backs
Overall Length (In.): 9.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074857 Mfr #: 1492B-10
Features: Fine Adjustment on Post ClampFor Use With: Test Indicators and AGD Dial Indicators w/Vertical and Horizontal Lug Backs
Overall Length (In.): 9.1Base Size (In.): 1.9W x 2.4D x 2.2"H
Thread Size: M8Includes: Post and Indicator Mounting Clamp
Construction: SteelUpright Post Dia. (In.): 0.412
Finish: Dark Gray PaintMagnetic Pull (Lb.): 165
Item: Indicator StandRod Dia. (In.): 0.394
Country of Origin (subject to change): Germany

Description

Indicator Stand, Thread Size M8, Construction Steel, Finish Dark Gray Paint, Features Fine Adjustment on Post Clamp, Includes Post and Indicator Mounting Clamp

Reviews