Portable Surface Gage, 24 Parameters

MAHR-FEDERAL INC.| Zoro #: G0975545| Mfr #: 6910214

$2,653.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0975545 Mfr #: 6910214
Features: Portable, 24 Selectable Parameters, Integrated Calibration Standard, Large Display, Programmable, Patent Pending Integrated Calibration Standard, USB Interface, PS1 detected w/o a DriverProfile: Ra, Rq, Rz, Rzj, Rmax, Rp, Rpm, Rpk, Rk, Rvk, MR1, MR2, A1, A2, Vo, Rt, R3z, Rpc, Rmr, Rsm, Rsk, S, CR, CF, CL, R, AR, Rx
Measuring Range: Ra 1micron In to 500micron In/0.03micron m to 12.7micron mCut Off Length (In.): 0.003"/0.08mm, 0.010"/0.25mm, 0.030"/0.08mm, 0.100"/2.5mm
Arbitrary Length (In.): 0.070"/1.75mm, 0.224" / 5.6mm, 0.700"/17.5mmOutput: Y
Includes: Charger, USB Cable, Carrying Case w/Shoulder Strap and Belt Attachment, Calibration CertificateSampling Length (In.): 0.003"/0.08mm, 0.010"/0.25mm, 0.030"/0.08mm, 0.100"/2.50mm
Item: Portable Surface Roughness GageNumber of Sampling Spans: 1, 2, 3, 4, 5
Dimensions (In.): 5-1/2 x 2 x 2-3/4"Power Supply: Rechargable Battery
Country of Origin (subject to change): Germany

Product Description

Portable Surface Roughness Gage, Features Portable, 24 Selectable Parameters, Integrated Calibration Standard, Large Display, Programmable, Patent Pending Integrated Calibration Standard, USB Interface, PS1 detected w/o a Driver, Measuring Range Ra 1micronIn to 500micronIn/0.03micronm to 12.7micronm, Profile Roughness Profile Only w/Explorer Software, Number of Sampling Spans 1, 2, 3, 4, 5, Output Y, Power Supply Rechargable Battery

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.