Mahr
Height Stand for Pockt Surf III, w/Swivel
Mfr # 2236687
Zoro # G7256011
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- MAHR Height Gage, 0 to 14"/0 to 350mm Range 4426100
- MAHR Height Gage, 0 to 24"/0 to 600mm Range 4426101
- STARRETT Electronic Height Gage, 6 In 3751AZ-6/150
- HHIP Scribe For 12" #4300-0112 Electronic Height Gage 4300-0126
- MITUTOYO QM Height, 14" Range, w/Air Float, w/D2, 518-245
- HHIP 0-6" Dial Height Gage 4300-0028
- AMPG Height Gage Bar and Clamp Set, SS Z9627SET-SS
- AMPG Height Gage Center Cone Set Z9608
- MITUTOYO Digital Height Master 515-375
- HHIP 12"/300mm Electronic Height Gage With Wheel 4300-0161
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm 00760229
- Mahr Precision Measuring Tools