customer-service Help
Main Filter

FILTER-X XH03280 Replacement/Interchange Hydraulic Filter (Discontinued)

Main Filter FILTER-X XH03280 Replacement/Interchange Hydraulic Filter MF0426142
Tap to zoom
Hover or click to zoom
$119.09
  • Country of Origin (subject to change): Canada
See full product details
This Product is Discontinued

Main Filter #MF0426142 Specifications

  • Country of Origin (subject to change): Canada

Description

Main Filter MF0062935 replaces OEM XH03280 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 8.14in OD Top: 5.984in OD Bottom: 5.984in ID Top: 3.284in ID_Bottom: 3.284inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products+

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Main Filter #MF0426142