Skip to Main Content
customer-service Help
Main Filter

HY-PRO HPTX3L1025MB Replacement/Interchange Hydraulic Filter

Main Filter HY-PRO HPTX3L1025MB Replacement/Interchange Hydraulic Filter MF0834038
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$57.79
  • Country of Origin (subject to change): Canada
See full product details
Orders over $75 ship free.
Total: $57.79

Main Filter #MF0834038 Specifications

  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0063659 replaces OEM HPTX3L1025MB by HY-PRO and is compatible in fit, form and function.

Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Buna
Height: 9.84in
OD Top: 4.961in
OD Bottom: 4.961in
ID Top: 3.622in
ID_Bottom: 0.409in

All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941

All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.

Images may be a general representations of products+

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Main Filter #MF0834038