Main Filter
Hydraulic Filter, replaces FILTER MART 282623, Return Line, 149 micron, Inside-Out
- Zoro #: G2807258
- Mfr #: MF0026227

Tap to zoom
Hover or click to zoom
$93.74
- Filter Style: Return Line
- Replaces OEM Brand: FILTER MART
- Replaces OEM Part: 282623
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $93.74
Main Filter #MF0026227 Specifications
- Zoro #: G2807258
- Mfr #: MF0026227
- Filter Style: Return Line
- Replaces OEM Brand: FILTER MART
- Replaces OEM Part: 282623
- Filter Rating (Microns): 149
- Filter Media: Wire Mesh
- Flow Direction: Inside-Out
- Seal Type: Viton
- Height: 8.89
- OD Top: 2.76
- OD Bottom: 2.76
- ID Top: 1.69
- ID Bottom: 1.69
- Collapse Pressure: 145
- Micron Rating: 149
- OEM Replacement Brand: FILTER MART
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 1.2
- Product Media: Wire Mesh
- Wire Mesh: Return Line
- Country of Origin (subject to change): Canada
Description
Main Filter MF0427019 replaces OEM 282623 by FILTER MART and is compatible in fit, form and function. Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 149 Seal Type: Viton Height: 8.89in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.693in ID_Bottom: 1.693in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0026227
Explore more
- Main Filter Hydraulic Filter, replaces EPPENSTEINER 1360G10A000P, Return Line, 10 micron, Outside-In MF0356249
- Main Filter Hydraulic Filter, replaces QUALITY FILTRATION QH950RA25V, Return Line, 25 micron, Outside-In MF0546127
- Main Filter Hydraulic Filter, replaces FILTREC RHR160S80V, Return Line, 80 micron, Outside-In MF0577466
- Main Filter Hydraulic Filter, replaces FILTER-X XH04728, Return Line, 25 micron, Outside-In MF0430574
- Main Filter Hydraulic Filter, replaces FILTREC R733CW25, Return Line, 25 micron, Inside-Out MF0577313
- Main Filter Hydraulic Filter, replaces FILTER-X XH03608, Return Line, 3 micron, Inside-Out MF0427442
- Main Filter Hydraulic Filter, replaces FILTER-X XH03108, Return Line, 20 micron, Outside-In MF0425455
- Main Filter Hydraulic Filter, replaces PUROLATOR R033EAR1003N1, Return Line, 125 micron, Outside-In MF0895701
- Main Filter Hydraulic Return Line Filters