This Product is Discontinued
Shop for all Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 320416, 120 micron, Outside-In, Wire Mesh (Discontinued)
- Zoro #: G2763018
- Mfr #: MF0034042

Tap to zoom
Hover or click to zoom
$99.76
- Replaces OEM Brand: FILTER MART
- Replaces OEM Part: 320416
- Filter Rating (Microns): 120
This Product is Discontinued
Main Filter #MF0034042 Specifications
- Zoro #: G2763018
- Mfr #: MF0034042
- Replaces OEM Brand: FILTER MART
- Replaces OEM Part: 320416
- Filter Rating (Microns): 120
- Filter Media: Wire Mesh
- Flow Direction: Outside-In
- Height: 5.91
- OD Top: 4.72
- OD Bottom: 4.72
- ID Top: 3.7
- ID Bottom: 3.7
- Collapse Pressure: 304
- Micron Rating: 120
- OEM Replacement Brand: FILTER MART
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 2.5
- Product Media: Wire Mesh
- Country of Origin (subject to change): Canada
Description
Main Filter MF0066335 replaces OEM 320416 by FILTER MART and is compatible in fit, form and function. Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 120 Height: 5.9in OD Top: 4.724in OD Bottom: 4.724in ID Top: 3.701in ID_Bottom: 3.701in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No