Main Filter
Hydraulic Filter, replaces FILTER MART 320707, Return Line, 5 micron, Outside-In
- Zoro #: G2811351
- Mfr #: MF0312164

Tap to zoom
Hover or click to zoom
$46.14
- Filter Style: Return Line
- Replaces OEM Brand: FILTER MART
- Filter Rating (Microns): 5
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $46.14
Main Filter #MF0312164 Specifications
- Zoro #: G2811351
- Mfr #: MF0312164
- Filter Style: Return Line
- Replaces OEM Brand: FILTER MART
- Replaces OEM Part: 320707
- Filter Rating (Microns): 5
- Filter Media: Cellulose
- Flow Direction: Outside-In
- Beta Ratio 1: 44232
- Seal Type: Buna
- Height: 14.45
- OD Top: 5.99
- OD Bottom: 5.99
- ID Top: 3.5
- ID Bottom: 3.5
- Collapse Pressure: 58
- Micron Rating: 5
- OEM Replacement Brand: FILTER MART
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 16
- Product Media: Cellulose
- Cellulose: Return Line
- Country of Origin (subject to change): Canada
Description
Main Filter MF0062708 replaces OEM 320707 by FILTER MART and is compatible in fit, form and function. Filter Technical Specifications Product Media: Paper Micron Rating: 5 Seal Type: Buna Height: 14.48in OD Top: 6.083in OD Bottom: 6.083in ID Top: 3.5in ID_Bottom: 3.5in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0312164
Explore more
- Main Filter Hydraulic Filter, replaces SOFIMA HYDRAULICS RA110MS1, Return Line, 60 micron, Outside-In MF0427117
- Main Filter Hydraulic Filter, replaces HIFI SH84142, Return Line, 25 micron, Outside-In MF0436393
- Main Filter Hydraulic Filter, replaces WIX R84D10BB, Return Line, 10 micron, Outside-In MF0602661
- Main Filter Hydraulic Filter, replaces WIX R98C10GV, Return Line, 10 micron, Outside-In MF0600595
- Main Filter Hydraulic Filter, replaces HYDAC/HYCON 0195R020ON, Return Line, 20 micron, Outside-In MF0897563
- Main Filter Hydraulic Filter, replaces NATIONAL FILTERS RHY165925SSV3, Return Line, 25 micron, Outside-In MF0610696
- Main Filter Hydraulic Filter, replaces MP FILTRI MP3316, Return Line, 25 micron, Outside-In MF0258400
- Main Filter Hydraulic Filter, replaces LUBER-FINER LH4986, Return Line, 10 micron, Outside-In MF0867966
- Main Filter Hydraulic Filtration