Main Filter
Hydraulic Filter, replaces FILTER MART 321045, Return Line, 20 micron, Outside-In
Mfr # MF0065487
Zoro # G2712021
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 321045
- Filter Rating (Microns) 20
- Filter Media Cellulose
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces QUALITY FILTRATION QH500RA12B, Return Line, 10 micron, Outside-In MF0064359
- MAIN FILTER Hydraulic Filter, replaces FILTREC R164C25B, Return Line, 25 micron, Outside-In MF0062427
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35128, Return Line, 5 micron, Inside-Out MF0063593
- MAIN FILTER Hydraulic Filter, replaces PARKER 933118Q, Return Line, 25 micron, Outside-In MF0063135
- MAIN FILTER Hydraulic Filter, replaces SCHWING 318961, Return Line, 5 micron, Inside-Out MF0062848
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 5TBS7, Return Line, 10 micron, Outside-In MF0062295
- MAIN FILTER Hydraulic Filter, replaces WIX R69E25TV, Return Line, 25 micron, Outside-In MF0436513
- MAIN FILTER Hydraulic Filter, replaces WIX R71E03GV, Return Line, 3 micron, Outside-In MF0063936
- MAIN FILTER Hydraulic Filter, replaces FILTREC RVR330A05B, Return Line, 5 micron, Outside-In MF0065488
- MAIN FILTER Hydraulic Filter, replaces PARKER 924740, Return Line, 40 micron, Inside-Out MF0427020
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX510, Return Line, 10 micron, Inside-Out MF0063467
- Main Filter Hydraulic Filtration