Main Filter

Hydraulic Filter, replaces FILTER MART 321769, Return Line, 60 micron, Outside-In

Main Filter Hydraulic Filter,  replaces FILTER MART 321769,  Return Line,  60 micron,  Outside-In MF0357658
Hover or click to zoom Tap to zoom
$66.54
  • Filter Style: Return Line
  • Replaces OEM Brand: FILTER MART
  • Replaces OEM Part: 321769
See full product details
Orders over $75 ship free.

Total: $66.54

Main Filter #MF0357658 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: FILTER MART
  • Replaces OEM Part: 321769
  • Filter Rating (Microns): 60
  • Filter Media: Wire Mesh
  • Flow Direction: Outside-In
  • Seal Type: Viton
  • Height: 8.42
  • OD Top: 2.09
  • OD Bottom: 2.09
  • ID Top: 0.97
  • ID Bottom: 0.97
  • Collapse Pressure: 290
  • Micron Rating: 60
  • OEM Replacement Brand: FILTER MART
  • Item: Hydraulic Filter
  • Application: Filtration
  • Weight: 0.8
  • Product Media: Wire Mesh
  • Wire Mesh: Return Line
  • Country of Origin (subject to change): Canada

Description

Main Filter MF0357658 replaces OEM 321769 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Viton Height: 8.42in OD Top: 2.087in OD Bottom: 2.087in ID Top: 0.965in ID_Bottom: 0.965inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Reviews of Main Filter #MF0357658