Main Filter
Hydraulic Filter, replaces FILTER MART 334376, Coreless, 10 micron, Outside-In
- Zoro #: G2759518
- Mfr #: MF0306049

Tap to zoom
Hover or click to zoom
$193.36
- Filter Style: Coreless
- Replaces OEM Brand: FILTER MART
- Replaces OEM Part: 334376
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $193.36
Main Filter #MF0306049 Specifications
- Zoro #: G2759518
- Mfr #: MF0306049
- Filter Style: Coreless
- Replaces OEM Brand: FILTER MART
- Replaces OEM Part: 334376
- Filter Rating (Microns): 10
- Filter Media: Glass
- Flow Direction: Outside-In
- Beta Ratio 1: 200/9.9
- Beta Ration 2: 1000/12.4
- Seal Type: Viton
- Height: 38.19
- OD Top: 3.84
- OD Bottom: 3.84
- ID Bottom: 2.54
- Collapse Pressure: 145
- Micron Rating: 10
- OEM Replacement Brand: FILTER MART
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 3.448
- Product Media: Glass
- Glass: Coreless
- Country of Origin (subject to change): Canada
Description
Main Filter MF0306048 replaces OEM 334376 by FILTER MART and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 38.189in OD Top: 3.839in OD Bottom: 3.839in ID_Bottom: 2.539in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0306049
Explore more
- Main Filter Hydraulic Filter, replaces FILTREC C220G10, Coreless, 10 micron, Outside-In MF0058133
- Main Filter Hydraulic Filter, replaces PALL HC8304FCS39H, Coreless, 10 micron, Outside-In MF0897377
- Main Filter Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 3940ZGMV13, Coreless, 25 micron, Outside-In MF0202994
- Main Filter Hydraulic Filter, replaces FILTREC C412G10, Coreless, 10 micron, Outside-In MF0058243
- Main Filter Hydraulic Filter, replaces PALL HC8914FKS39Z, Coreless, 10 micron, Outside-In MF0414153
- Main Filter Hydraulic Filter, replaces QUALITY FILTRATION QH8904A12V13, Coreless, 10 micron, Outside-In MF0491790
- Main Filter Hydraulic Filter, replaces PALL HC8904FKN26H, Coreless, 5 micron, Outside-In MF0337368
- Main Filter Hydraulic Filter, replaces BEHRINGER BE89041606A, Coreless, 5 micron, Outside-In MF0292879
- Main Filter Hydraulic Coreless Filters