- Home
- /
- Power Transmission
- /
- Hydraulic Cylinders & Equipment
- /
- Hydraulic Filtration
- /
- Hydraulic Return Line Filters
- /
- Hydraulic Filter, replaces FILTER MART 336026, Return Line, 25 micron, Outside-In
Main Filter
Hydraulic Filter, replaces FILTER MART 336026, Return Line, 25 micron, Outside-In
- Zoro #: G2797762
- Mfr #: MF0357777

Tap to zoom
Hover or click to zoom
$56.00
- Filter Style: Return Line
- Replaces OEM Brand: FILTER MART
- Replaces OEM Part: 336026
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $56.00
Main Filter #MF0357777 Specifications
- Zoro #: G2797762
- Mfr #: MF0357777
- Filter Style: Return Line
- Replaces OEM Brand: FILTER MART
- Replaces OEM Part: 336026
- Filter Rating (Microns): 25
- Filter Media: Glass
- Flow Direction: Outside-In
- Beta Ratio 1: 200/20.7
- Beta Ration 2: 1000/26.6
- Seal Type: Viton
- Height: 13.3
- OD Top: 3.07
- OD Bottom: 3.07
- ID Top: 1.6
- ID Bottom: 1.6
- Collapse Pressure: 145
- Micron Rating: 25
- OEM Replacement Brand: FILTER MART
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 2.024
- Product Media: Glass
- Glass: Return Line
- Country of Origin (subject to change): Canada
Description
Main Filter MF0357777 replaces OEM 336026 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 13.3in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.595in ID_Bottom: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0357777
Explore more
- MAIN FILTER Hydraulic Filter, replaces MAHLE T1999RN2010, Return Line, 25 micron, Outside-In MF0896026
- MAIN FILTER Hydraulic Filter, replaces WIX R67D10EV, Return Line, 10 micron, Outside-In MF0602246
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2503A25V, Return Line, 25 micron, Inside-Out MF0572892
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262958, Return Line, 25 micron, Outside-In MF0592640
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1300R003V, Return Line, 3 micron, Outside-In MF0179100
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04288, Return Line, 3 micron, Outside-In MF0431338
- MILLENNIUM FILTER Hydraulic Filter, replaces AIRFIL AFPOVL7110, Return Line, 10 micron ZX-AFPOVL7110
- MILLENNIUM FILTER Hydraulic Filter, replaces NATIONAL-FILTERS 126185765, Return Line, 6 micron ZX-126185765
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC RVR10005K10B, Return Line, 10 micron ZX-RVR10005K10B
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP45L106MB, Return Line, 6 micron ZX-HP45L106MB
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH 10660LAH10XL0006V, Return Line, 10 micron ZX-10660LAH10XL0006V
- Main Filter Hydraulic Return Line Filters