Main Filter
Hydraulic Filter, replaces FILTER MART 336443, Return Line, 10 micron, Outside-In
Mfr # MF0065241
Zoro # G2785226
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R43D20NV, Return Line, 20 micron, Outside-In MF0064123
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74082, Return Line, 10 micron, Outside-In MF0063970
- MAIN FILTER Hydraulic Filter, replaces PARKER G02023, Return Line, 10 micron, Outside-In MF0063261
- MAIN FILTER Hydraulic Filter, replaces PARKER 937725, Return Line, 10 micron, Inside-Out MF0063447
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE090G05B, Return Line, 5 micron, Outside-In MF0064285
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263017, Return Line, 10 micron, Outside-In MF0064476
- MAIN FILTER Hydraulic Filter, replaces AIRFIL AFKOVL613, Return Line, 3 micron, Inside-Out MF0062826
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01NR1000250G10BP, Return Line, 250 micron, Outside-In MF0436343
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE014G03V, Return Line, 3 micron, Outside-In MF0064412
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 943713Q, Return Line, 10 micron ZX-943713Q
- MAIN FILTER Hydraulic Filter, replaces WIX R48D05GV, Return Line, 5 micron, Outside-In MF0064357
- Main Filter Hydraulic Return Line Filters