Main Filter
Hydraulic Filter, replaces FILTER MART 336455, Return Line, 100 micron, Outside-In
- Zoro #: G2775776
- Mfr #: MF0358298

Tap to zoom
Hover or click to zoom
$60.67
- Filter Style: Return Line
- Replaces OEM Brand: FILTER MART
- Replaces OEM Part: 336455
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $60.67
Main Filter #MF0358298 Specifications
- Zoro #: G2775776
- Mfr #: MF0358298
- Filter Style: Return Line
- Replaces OEM Brand: FILTER MART
- Replaces OEM Part: 336455
- Filter Rating (Microns): 100
- Filter Media: Wire Mesh
- Flow Direction: Outside-In
- Beta Ratio 1: 2/100
- Height: 8.74
- OD Top: 2.91
- OD Bottom: 2.91
- ID Bottom: 1.81
- Collapse Pressure: 435
- Micron Rating: 100
- OEM Replacement Brand: FILTER MART
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 1.2
- Product Media: Wire Mesh
- Wire Mesh: Return Line
- Country of Origin (subject to change): Canada
Description
Main Filter MF0065251 replaces OEM 336455 by FILTER MART and is compatible in fit, form and function. Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Height: 8.74in OD Top: 2.913in OD Bottom: 2.913in ID Top: 1.811in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0358298
Explore more
- Main Filter Hydraulic Filter, replaces EPPENSTEINER 1225450K10P, Return Line, 10 micron, Outside-In MF0356117
- Main Filter Hydraulic Filter, replaces COMMERCIAL 4687, Return Line, 5 micron, Outside-In MF0081389
- Main Filter Hydraulic Filter, replaces EPPENSTEINER 1E56H3XLA0000, Return Line, 3 micron, Outside-In MF0584391
- Main Filter Hydraulic Filter, replaces FILTER MART 335976, Return Line, 10 micron, Outside-In MF0037952
- Main Filter Hydraulic Filter, replaces PALL HC8400FUN39H, Return Line, 5 micron, Outside-In MF0336944
- Main Filter Hydraulic Filter, replaces WIX R00E10KB, Return Line, 10 micron, Outside-In MF0603024
- Main Filter Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 2830L06B16, Return Line, 5 micron, Outside-In MF0201996
- Main Filter Hydraulic Filtration