Main Filter
Hydraulic Filter, replaces FILTER MART 336546, Return Line, 10 micron, Outside-In
- Zoro #: G2789986
- Mfr #: MF0358434

Tap to zoom
Hover or click to zoom
$37.94
- Filter Style: Return Line
- Replaces OEM Brand: FILTER MART
- Filter Rating (Microns): 10
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.94
Main Filter #MF0358434 Specifications
- Zoro #: G2789986
- Mfr #: MF0358434
- Filter Style: Return Line
- Replaces OEM Brand: FILTER MART
- Replaces OEM Part: 336546
- Filter Rating (Microns): 10
- Filter Media: Cellulose
- Flow Direction: Outside-In
- Beta Ratio 1: 44237
- Seal Type: Viton
- Height: 2.99
- OD Top: 1.63
- OD Bottom: 1.63
- Thread Size: M16
- Threads Type: Metric
- Collapse Pressure: 435
- Micron Rating: 10
- OEM Replacement Brand: FILTER MART
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 0.1
- Product Media: Cellulose
- Cellulose: Return Line
- Country of Origin (subject to change): Canada
Description
Main Filter MF0578513 replaces OEM 336546 by FILTER MART and is compatible in fit, form and function. Filter Technical Specifications Product Media: Paper Micron Rating: 10 Seal Type: Viton Height: 2.99in OD Top: 1.63in OD Bottom: 1.63in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0358434
Explore more
- Main Filter Hydraulic Filter, replaces FILTER MART F830039K6V, Return Line, 5 micron, Outside-In MF0056419
- Main Filter Hydraulic Filter, replaces STAUFF RP020E20B, Return Line, 25 micron, Inside-Out MF0397116
- Main Filter Hydraulic Filter, replaces MAHLE 852436MIC10, Return Line, 10 micron, Outside-In MF0878924
- Main Filter Hydraulic Filter, replaces HIFI SH53016, Return Line, 10 micron, Inside-Out MF0428320
- Main Filter Hydraulic Filter, replaces HYDAC/HYCON 0060R003ONB6, Return Line, 3 micron, Outside-In MF0875150
- Main Filter Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE048CV1, Return Line, 25 micron, Outside-In MF0508124
- Main Filter Hydraulic Filter, replaces HASTINGS LF345, Return Line, 10 micron, Outside-In MF0243962
- Main Filter Hydraulic Filter, replaces FILTER MART 321020, Return Line, 5 micron, Outside-In MF0117963
- Main Filter Hydraulic Return Line Filters