customer-service Help
Main Filter

Hydraulic Filter, replaces FILTER MART 50285, Return Line, 10 micron, Outside-In

Main Filter Hydraulic Filter,  replaces FILTER MART 50285,  Return Line,  10 micron,  Outside-In MF0006184
Tap to zoom
Hover or click to zoom
$42.81
  • Filter Style: Return Line
  • Replaces OEM Brand: FILTER MART
  • Filter Rating (Microns): 10
See full product details
Orders over $75 ship free.

Total: $42.81

Main Filter #MF0006184 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: FILTER MART
  • Replaces OEM Part: 50285
  • Filter Rating (Microns): 10
  • Filter Media: Glass
  • Flow Direction: Outside-In
  • Beta Ratio 1: 200/9.9
  • Beta Ration 2: 1000/12.4
  • Seal Type: Viton
  • Height: 4.05
  • OD Top: 2.03
  • OD Bottom: 2.03
  • ID Bottom: 0.88
  • By Pass Valve Setting (PSI): 43.5
  • Collapse Pressure: 435
  • Micron Rating: 10
  • Max. Pressure (PSI): 43.5
  • OEM Replacement Brand: FILTER MART
  • Item: Hydraulic Filter
  • Application: Filtration
  • Weight: 0.378
  • Product Media: Glass
  • Glass: Return Line
  • Country of Origin (subject to change): Canada

Description

Main Filter MF0064416 replaces OEM 050285 by FILTER MART and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.05in OD Top: 2.028in OD Bottom: 2.028in ID_Bottom: 0.874in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Main Filter #MF0006184