Skip to Main Content
customer-service Help
Main Filter

Hydraulic Filter, replaces FILTER-X 1220510XZ7431, 25 micron, Outside-In

Main Filter Hydraulic Filter,  replaces FILTER-X 1220510XZ7431,  25 micron,  Outside-In MF0489841
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$871.89
  • Replaces OEM Brand: FILTER-X
  • Replaces OEM Part: 1220510XZ7431
  • Filter Rating (Microns): 25
See full product details
This item ships free.
Total: $871.89

Main Filter #MF0489841 Specifications

  • Replaces OEM Brand: FILTER-X
  • Replaces OEM Part: 1220510XZ7431
  • Filter Rating (Microns): 25
  • Flow Direction: Outside-In
  • Seal Type: Buna
  • Height: 6.1
  • OD Top: 2.76
  • OD Bottom: 2.76
  • ID Top: 1.26
  • Collapse Pressure: 145
  • Micron Rating: 25
  • OEM Replacement Brand: FILTER-X
  • Item: Hydraulic Filter
  • Application: Filtration
  • Weight: 2.5
  • Product Media: Wire Mesh
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0066358 replaces OEM 1220510XZ7431 by FILTER-X and is compatible in fit, form and function.

Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 25
Seal Type: Buna
Height: 6.1in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.26in

All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941

All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.

Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter #MF0489841