Main Filter
Hydraulic Filter, replaces FILTREC C343G01, Coreless, 1 micron, Outside-In
Mfr # MF0058218
Zoro # G800569391
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Coreless
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 1
- Flow Direction Outside-In
- Beta Ratio 1 200/2
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP894L3925MV, Coreless, 25 micron, Outside-In MF0306052
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 39QCLZ10V, Coreless, 10 micron, Outside-In MF0058324
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPL8904166GV, Coreless, 5 micron, Outside-In MF0306012
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F831439K25V, Coreless, 25 micron, Outside-In MF0058326
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FUN39Z, Coreless, 5 micron, Outside-In MF0305964
- MAIN FILTER Hydraulic Filter, replaces WIX C29A10GV, Coreless, 10 micron, Outside-In MF0306016
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FKP39Z, Coreless, 3 micron, Outside-In MF0305960
- MAIN FILTER Hydraulic Filter, replaces PALL HC9804FKS13Z, Coreless, 10 micron, Outside-In MF0588696
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH95183, Coreless, 3 micron, Outside-In MF0306040
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7006QE10VK, Coreless, 10 micron, Outside-In MF0058204
- Main Filter Hydraulic Coreless Filters