Main Filter
Hydraulic Filter, replaces FILTREC C412G01V, Coreless, 1 micron, Outside-In
- Zoro #: G500569783
- Mfr #: MF0058238

Tap to zoom
Hover or click to zoom
$87.57
- Filter Style: Coreless
- Replaces OEM Brand: FILTREC
- Filter Rating (Microns): 1
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $87.57
Main Filter #MF0058238 Specifications
- Zoro #: G500569783
- Mfr #: MF0058238
- Filter Style: Coreless
- Replaces OEM Brand: FILTREC
- Replaces OEM Part: C412G01V
- Filter Rating (Microns): 1
- Flow Direction: Outside-In
- Beta Ratio 1: 200/2
- Beta Ration 2: 1000/3
- Seal Type: Viton
- Height: 12.402
- OD Top: 3.839
- OD Bottom: 3.839
- ID Bottom: 2.539
- Collapse Pressure: 145
- Micron Rating: 1
- OEM Replacement Brand: FILTREC
- Filter Type: Coreless
- Item: Hydraulic Filter
- Product Media: Glass
- Country of Origin (subject to change): Canada
Description
Main Filter MF0058238 replaces OEM C412G01V by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 1 Seal Type: Viton Height: 12.402in OD Top: 3.839in OD Bottom: 3.839in ID_Bottom: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0058238
Explore more
- Main Filter Hydraulic Filter, replaces FILTREC C222G25V, Coreless, 25 micron, Outside-In MF0058156
- Main Filter Hydraulic Filter, replaces FILTREC C341G01, Coreless, 1 micron, Outside-In MF0058197
- Main Filter Hydraulic Filter, replaces SCHROEDER SBF891413Z25V, Coreless, 25 micron, Outside-In MF0413869
- Main Filter Hydraulic Filter, replaces DONALDSON/FBO/DCI P566545, Coreless, 5 micron, Outside-In MF0680761
- Main Filter Hydraulic Filter, replaces PARKER 937207Q, Coreless, 25 micron, Outside-In MF0588823
- Main Filter Hydraulic Filter, replaces HY-PRO HP894L133MB, Coreless, 3 micron, Outside-In MF0834440
- Main Filter Hydraulic Filter, replaces SCHROEDER SBF940413Z3V, Coreless, 3 micron, Outside-In MF0591805
- Main Filter Hydraulic Filter, replaces SEPARATION TECHNOLOGIES HF30904N1, Coreless, 3 micron, Outside-In MF0343576
- Main Filter Hydraulic Filtration