customer-service Help
Main Filter

Hydraulic Filter, replaces FINN FILTER FC1297F005BS, Return Line, 5 micron, Inside-Out

Main Filter Hydraulic Filter,  replaces FINN FILTER FC1297F005BS,  Return Line,  5 micron,  Inside-Out MF0585378
Tap to zoom
Hover or click to zoom
$120.94
  • Filter Style: Return Line
  • Replaces OEM Brand: FINN FILTER
  • Filter Rating (Microns): 5
See full product details
This item ships free.

Total: $120.94

Main Filter #MF0585378 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: FINN FILTER
  • Replaces OEM Part: FC1297F005BS
  • Filter Rating (Microns): 5
  • Filter Media: Glass
  • Flow Direction: Inside-Out
  • Beta Ratio 1: 200/5.4
  • Beta Ration 2: 1000/7.7
  • Seal Type: Buna
  • Height: 22.83
  • OD Top: 4.96
  • OD Bottom: 4.96
  • ID Top: 3.62
  • ID Bottom: 0.41
  • Collapse Pressure: 145
  • Micron Rating: 5
  • OEM Replacement Brand: FINN FILTER
  • Item: Hydraulic Filter
  • Application: Filtration
  • Weight: 4.2
  • Product Media: Glass
  • Glass: Return Line
  • Country of Origin (subject to change): Canada

Description

Main Filter MF0063688 replaces OEM FC1297F005BS by FINN FILTER and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 22.83in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 0.409in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Main Filter #MF0585378