Main Filter
Hydraulic Filter, replaces HIFI SH63311, Return Line, 60 micron, Outside-In
- Zoro #: G2878378
- Mfr #: MF0489971

Tap to zoom
Hover or click to zoom
$29.13
- Filter Style: Return Line
- Replaces OEM Brand: HIFI
- Filter Rating (Microns): 60
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.13
Main Filter #MF0489971 Specifications
- Zoro #: G2878378
- Mfr #: MF0489971
- Filter Style: Return Line
- Replaces OEM Brand: HIFI
- Replaces OEM Part: SH63311
- Filter Rating (Microns): 60
- Filter Media: Wire Mesh
- Flow Direction: Outside-In
- Seal Type: Viton
- Height: 5.24
- OD Top: 2.76
- OD Bottom: 2.76
- ID Top: 1.16
- By Pass Valve Setting (PSI): 24.7
- Collapse Pressure: 145
- Micron Rating: 60
- Max. Pressure (PSI): 24.7
- OEM Replacement Brand: HIFI
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 0.471
- Product Media: Wire Mesh
- Wire Mesh: Return Line
- Country of Origin (subject to change): Canada
Description
Main Filter MF0062303 replaces OEM SH63311 by HIFI and is compatible in fit, form and function. Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Viton Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.161in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0489971
Explore more
- Main Filter Hydraulic Filter, replaces ROYAL RL7182, Return Line, 3 micron, Outside-In MF0072212
- Main Filter Hydraulic Filter, replaces WIX R97C10GV, Return Line, 10 micron, Outside-In MF0600588
- Main Filter Hydraulic Filter, replaces INTERNORMEN 306396, Return Line, 60 micron, Outside-In MF0183284
- Main Filter Hydraulic Filter, replaces MAHLE 8301814, Return Line, 5 micron, Outside-In MF0878398
- Main Filter Hydraulic Filter, replaces MP FILTRI CU250A06N, Return Line, 5 micron, Outside-In MF0193233
- Main Filter Hydraulic Filter, replaces EPPENSTEINER 11800H3LLP, Return Line, 3 micron, Outside-In MF0355881
- Main Filter Hydraulic Filter, replaces FILTREC R745G25, Return Line, 25 micron, Inside-Out MF0063803
- Main Filter Hydraulic Filter, replaces WIX R03D03G, Return Line, 3 micron, Inside-Out MF0600634
- Main Filter Hydraulic Filtration