Main Filter
Hydraulic Filter, replaces INTERNORMEN 01E21025G16SV, Return Line, 25 micron, Outside-In
- Zoro #: G8521240
- Mfr #: MF0430374

Tap to zoom
Hover or click to zoom
$77.71
- Filter Style: Return Line
- Replaces OEM Brand: INTERNORMEN
- Filter Rating (Microns): 25
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $77.71
Main Filter #MF0430374 Specifications
- Zoro #: G8521240
- Mfr #: MF0430374
- Filter Style: Return Line
- Replaces OEM Brand: INTERNORMEN
- Replaces OEM Part: 01E21025G16SV
- Filter Rating (Microns): 25
- Flow Direction: Outside-In
- Beta Ratio 1: 44252
- Seal Type: Viton
- Height: 8.62
- OD Top: 2.76
- OD Bottom: 2.76
- ID Top: 1.61
- By Pass Valve Setting (PSI): 29
- Collapse Pressure: 232
- Micron Rating: 25
- Max. Pressure (PSI): 29
- OEM Replacement Brand: INTERNORMEN
- Filter Type: Return Line
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 1.2
- Product Media: Wire Mesh
- Country of Origin (subject to change): Canada
Description
Main Filter MF0430373 replaces OEM 01E21025G16SV by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 8.62in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.614inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No