Main Filter
Hydraulic Filter, replaces INTERNORMEN 01E63125VG16EP, Return Line, 25 micron, Outside-In
Mfr # MF0577971
Zoro # G8507654
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FAI FILTRI F40M60, Return Line, 60 micron, Outside-In MF0062394
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 0500EAR122F1, Return Line, 10 micron, Outside-In MF0064359
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4003A25HBP01, Return Line, 25 micron, Outside-In MF0062431
- MAIN FILTER Hydraulic Filter, replaces WIX R87D03EB, Return Line, 3 micron, Outside-In MF0065281
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173173, Return Line, 10 micron, Outside-In MF0064359
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263016, Return Line, 5 micron, Outside-In MF0064474
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 321100, Return Line, 10 micron, Outside-In MF0578459
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PL718354, Return Line, 10 micron, Outside-In MF0062599
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR950D20B, Return Line, 20 micron, Outside-In MF0064575
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936700Q, Return Line, 10 micron ZX-936700Q
- MAIN FILTER Hydraulic Filter, replaces SANDVIK 86727289, Return Line, 10 micron, Inside-Out MF0063689
- Main Filter Hydraulic Return Line Filters