Skip to Main Content
customer-service Help
Main Filter

Hydraulic Filter, replaces INTERNORMEN 01NR10001VG10BV, Return Line, 1 micron, Outside-In

Main Filter Hydraulic Filter,  replaces INTERNORMEN 01NR10001VG10BV,  Return Line,  1 micron,  Outside-In MF0436295
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$195.76
  • Filter Style: Return Line
  • Replaces OEM Brand: INTERNORMEN
  • Replaces OEM Part: 01NR10001VG10BV
See full product details
This item ships free.
Total: $195.76

Main Filter #MF0436295 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: INTERNORMEN
  • Replaces OEM Part: 01NR10001VG10BV
  • Filter Rating (Microns): 1
  • Flow Direction: Outside-In
  • Beta Ratio 1: 200/2
  • Beta Ration 2: 1000/3
  • Seal Type: Viton
  • Height: 15.7
  • OD Top: 6.06
  • OD Bottom: 6.06
  • ID Top: 3.55
  • ID Bottom: 3.55
  • Collapse Pressure: 145
  • Micron Rating: 1
  • OEM Replacement Brand: INTERNORMEN
  • Filter Type: Return Line
  • Item: Hydraulic Filter
  • Application: Filtration
  • Weight: 6.059
  • Product Media: Glass
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0436294 replaces OEM 01NR10001VG10BV by INTERNORMEN and is compatible in fit, form and function.

Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 15.7in
OD Top: 6.063in
OD Bottom: 6.063in
ID Top: 3.551in
ID_Bottom: 3.551in

All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941

All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.

Images may be a general representations of products+

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Main Filter #MF0436295