Skip to Main Content
customer-service Help
Main Filter

Hydraulic Filter, replaces INTERNORMEN 01NR25025VG10BP, Return Line, 25 micron, Outside-In

Main Filter Hydraulic Filter,  replaces INTERNORMEN 01NR25025VG10BP,  Return Line,  25 micron,  Outside-In MF0369136
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$111.57
  • Filter Style: Return Line
  • Replaces OEM Brand: INTERNORMEN
  • Replaces OEM Part: 01NR25025VG10BP
See full product details
This item ships free.
Total: $111.57

Main Filter #MF0369136 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: INTERNORMEN
  • Replaces OEM Part: 01NR25025VG10BP
  • Filter Rating (Microns): 25
  • Flow Direction: Outside-In
  • Beta Ratio 1: 200/20.7
  • Beta Ration 2: 1000/26.6
  • Seal Type: Viton
  • Height: 9.84
  • OD Top: 3.94
  • OD Bottom: 3.94
  • ID Top: 2.07
  • ID Bottom: 2.07
  • Collapse Pressure: 145
  • Micron Rating: 25
  • OEM Replacement Brand: INTERNORMEN
  • Filter Type: Return Line
  • Item: Hydraulic Filter
  • Weight: 2.145
  • Application: Filtration
  • Product Media: Glass
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0487501 replaces OEM 01NR25025VG10BP by INTERNORMEN and is compatible in fit, form and function.

Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 9.84in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.067in
ID_Bottom: 2.067in

All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941

All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.

Images may be a general representations of products+

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Main Filter #MF0369136