Main Filter
Hydraulic Filter, replaces INTERNORMEN 300096, Return Line, 25 micron, Outside-In
- Zoro #: G8509614
- Mfr #: MF0430792

Tap to zoom
Hover or click to zoom
$53.93
- Filter Style: Return Line
- Replaces OEM Brand: INTERNORMEN
- Filter Rating (Microns): 25
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $53.93
Main Filter #MF0430792 Specifications
- Zoro #: G8509614
- Mfr #: MF0430792
- Filter Style: Return Line
- Replaces OEM Brand: INTERNORMEN
- Replaces OEM Part: 300096
- Filter Rating (Microns): 25
- Flow Direction: Outside-In
- Beta Ratio 1: 44221
- Seal Type: Viton
- Height: 6.57
- OD Top: 1.77
- OD Bottom: 1.77
- ID Top: 0.91
- By Pass Valve Setting (PSI): 29
- Collapse Pressure: 232
- Micron Rating: 25
- Max. Pressure (PSI): 29
- OEM Replacement Brand: INTERNORMEN
- Filter Type: Return Line
- Item: Hydraulic Filter
- Weight: 0.5
- Application: Filtration
- Product Media: Wire Mesh
- Country of Origin (subject to change): Canada
Description
Main Filter MF0577974 replaces OEM 300096 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 6.57in OD Top: 1.772in OD Bottom: 1.772in ID Top: 0.906inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0430792
Explore more
- Main Filter Hydraulic Filter, replaces ILVA 6630594, Return Line, 5 micron, Outside-In MF0431222
- Main Filter Hydraulic Filter, replaces INTERNORMEN 01E32016VG16EP, Return Line, 10 micron, Outside-In MF0430488
- Main Filter Hydraulic Filter, replaces HY-PRO HP66RNL1425SFSB, Return Line, 20 micron, Outside-In MF0429703
- Main Filter Hydraulic Filter, replaces FLUID POWER EXPRESS LH070033, Return Line, 10 micron, Outside-In MF0424288
- Main Filter Hydraulic Filter, replaces NATIONAL FILTERS RMH493410PV, Return Line, 10 micron, Outside-In MF0611821
- Main Filter Hydraulic Filter, replaces EPPENSTEINER 1561H20SLA000P, Return Line, 25 micron, Outside-In MF0356440
- Main Filter Hydraulic Filter, replaces HYDAC/HYCON 2055593, Return Line, 10 micron, Outside-In MF0366229
- Main Filter Hydraulic Filter, replaces NATIONAL FILTERS REP13619100SSV, Return Line, 100 micron, Outside-In MF0612467
- Main Filter Hydraulic Filtration