- Home
- /
- Power Transmission
- /
- Hydraulic Cylinders & Equipment
- /
- Hydraulic Filtration
- /
- Hydraulic Return Line Filters
- /
- Hydraulic Filter, replaces INTERNORMEN 300219, Return Line, 25 micron, Outside-In
Main Filter
Hydraulic Filter, replaces INTERNORMEN 300219, Return Line, 25 micron, Outside-In
- Zoro #: G8464744
- Mfr #: MF0430575

Tap to zoom
Hover or click to zoom
$68.81
- Filter Style: Return Line
- Replaces OEM Brand: INTERNORMEN
- Filter Rating (Microns): 25
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $68.81
Main Filter #MF0430575 Specifications
- Zoro #: G8464744
- Mfr #: MF0430575
- Filter Style: Return Line
- Replaces OEM Brand: INTERNORMEN
- Replaces OEM Part: 300219
- Filter Rating (Microns): 25
- Flow Direction: Outside-In
- Beta Ratio 1: 200/20.7
- Beta Ration 2: 1000/26.6
- Seal Type: Viton
- Height: 11.96
- OD Top: 2.95
- OD Bottom: 2.95
- ID Top: 1.77
- By Pass Valve Setting (PSI): 29
- Collapse Pressure: 232
- Micron Rating: 25
- Max. Pressure (PSI): 29
- OEM Replacement Brand: INTERNORMEN
- Filter Type: Return Line
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 1.5
- Product Media: Glass
- Country of Origin (subject to change): Canada
Description
Main Filter MF0430575 replaces OEM 300219 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 11.96in OD Top: 2.953in OD Bottom: 2.953in ID Top: 1.772inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0430575
Explore more
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E17525VG16SP, Return Line, 25 micron, Outside-In MF0430246
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG307, Return Line, 25 micron, Outside-In MF0358602
- MAIN FILTER Hydraulic Filter, replaces PARKER FFPAVL111143ABS, Return Line, 3 micron, Inside-Out MF0428467
- MAIN FILTER Hydraulic Filter, replaces PARKER ST9120, Return Line, 120 micron, Inside-Out MF0386808
- MAIN FILTER Hydraulic Filter, replaces DIAGNETICS LPH508V06, Return Line, 5 micron, Outside-In MF0217518
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0577297, Return Line, 25 micron ZX-MF0577297
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G02980, Return Line, 10 micron ZX-G02980
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 1300EAR101F1, Return Line, 10 micron, Outside-In MF0875720
- MAIN FILTER Hydraulic Filter, replaces WIX R40D10BV, Return Line, 10 micron, Outside-In MF0601372
- Main Filter Hydraulic Return Line Filters