Skip to Main Content
customer-service Help
Main Filter

Hydraulic Filter, replaces INTERNORMEN 300892, Return Line, 5 micron, Outside-In

Main Filter Hydraulic Filter,  replaces INTERNORMEN 300892,  Return Line,  5 micron,  Outside-In MF0182913
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$61.15
  • Filter Style: Return Line
  • Replaces OEM Brand: INTERNORMEN
  • Replaces OEM Part: 300892
See full product details
Orders over $75 ship free.
Total: $61.15

Main Filter #MF0182913 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: INTERNORMEN
  • Replaces OEM Part: 300892
  • Filter Rating (Microns): 5
  • Flow Direction: Outside-In
  • Beta Ratio 1: 200/5.4
  • Beta Ration 2: 1000/7.7
  • Seal Type: Buna
  • Height: 9.09
  • OD Top: 4.02
  • OD Bottom: 4.02
  • ID Top: 2.48
  • ID Bottom: 2.48
  • Collapse Pressure: 435
  • Micron Rating: 5
  • OEM Replacement Brand: INTERNORMEN
  • Filter Type: Return Line
  • Item: Hydraulic Filter
  • Application: Filtration
  • Weight: 1.6
  • Product Media: Glass
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0065311 replaces OEM 300892 by INTERNORMEN and is compatible in fit, form and function.

Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 9.09in
OD Top: 4.016in
OD Bottom: 4.016in
ID Top: 2.48in
ID_Bottom: 2.48in

All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941

All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.

Images may be a general representations of products+

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Main Filter #MF0182913