Main Filter
Hydraulic Filter, replaces INTERNORMEN 305633, Return Line, 3 micron, Outside-In
- Zoro #: G8552199
- Mfr #: MF0430220

Tap to zoom
Hover or click to zoom
$65.73
- Filter Style: Return Line
- Replaces OEM Brand: INTERNORMEN
- Filter Rating (Microns): 3
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.73
Main Filter #MF0430220 Specifications
- Zoro #: G8552199
- Mfr #: MF0430220
- Filter Style: Return Line
- Replaces OEM Brand: INTERNORMEN
- Replaces OEM Part: 305633
- Filter Rating (Microns): 3
- Flow Direction: Outside-In
- Beta Ratio 1: 200/3
- Beta Ration 2: 1000/4.5
- Seal Type: Viton
- Height: 6.53
- OD Top: 2.95
- OD Bottom: 2.95
- ID Top: 1.77
- By Pass Valve Setting (PSI): 29
- Collapse Pressure: 232
- Micron Rating: 3
- Max. Pressure (PSI): 29
- OEM Replacement Brand: INTERNORMEN
- Filter Type: Return Line
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 3.6
- Product Media: Glass
- Country of Origin (subject to change): Canada
Description
Main Filter MF0577846 replaces OEM 305633 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 6.53in OD Top: 2.953in OD Bottom: 2.953in ID Top: 1.772inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0430220
Explore more
- Main Filter Hydraulic Filter, replaces OMT CFI850G, Return Line, 10 micron, Outside-In MF0506409
- Main Filter Hydraulic Filter, replaces PARKER 938271Q, Return Line, 10 micron, Outside-In MF0589265
- Main Filter Hydraulic Filter, replaces DUPLOMATIC FRTE114F10S10N, Return Line, 10 micron, Outside-In MF0582547
- Main Filter Hydraulic Filter, replaces QUALITY FILTRATION QH8300A25B08, Return Line, 25 micron, Outside-In MF0491507
- Main Filter Hydraulic Filter, replaces PUROLATOR 4380EAM1003N2, Return Line, 100 micron, Outside-In MF0876523
- Main Filter Hydraulic Filter, replaces EPPENSTEINER E30TR240H20, Return Line, 25 micron, Outside-In MF0429089
- Main Filter Hydraulic Filter, replaces STAUFF NR630E10B, Return Line, 10 micron, Outside-In MF0271926
- Main Filter Hydraulic Filter, replaces WIX R06D03G, Return Line, 3 micron, Inside-Out MF0600680
- Main Filter Hydraulic Filtration