Main Filter
Hydraulic Filter, replaces INTERNORMEN 311547, Return Line, 10 micron, Outside-In
- Zoro #: G8473835
- Mfr #: MF0436316

Tap to zoom
Hover or click to zoom
$193.04
- Filter Style: Return Line
- Replaces OEM Brand: INTERNORMEN
- Filter Rating (Microns): 10
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $193.04
Main Filter #MF0436316 Specifications
- Zoro #: G8473835
- Mfr #: MF0436316
- Filter Style: Return Line
- Replaces OEM Brand: INTERNORMEN
- Replaces OEM Part: 311547
- Filter Rating (Microns): 10
- Flow Direction: Outside-In
- Beta Ratio 1: 200/9.9
- Beta Ration 2: 1000/12.4
- Seal Type: Viton
- Height: 15.7
- OD Top: 6.06
- OD Bottom: 6.06
- ID Top: 3.55
- ID Bottom: 3.55
- Collapse Pressure: 145
- Micron Rating: 10
- OEM Replacement Brand: INTERNORMEN
- Filter Type: Return Line
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 6.059
- Product Media: Glass
- Country of Origin (subject to change): Canada
Description
Main Filter MF0360156 replaces OEM 311547 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 15.7in OD Top: 6.063in OD Bottom: 6.063in ID Top: 3.551in ID_Bottom: 3.551inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0436316
Explore more
- Main Filter Hydraulic Filter, replaces FILTER MART 51255, Return Line, 3 micron, Inside-Out MF0007049
- Main Filter Hydraulic Filter, replaces FILTREC RHR280G40V, Return Line, 40 micron, Outside-In MF0616801
- Main Filter Hydraulic Filter, replaces PALL HC6400FDP13Z, Return Line, 3 micron, Inside-Out MF0336346
- Main Filter Hydraulic Filter, replaces REXROTH 10500G250006M, Return Line, 25 micron, Outside-In MF0590941
- Main Filter Hydraulic Filter, replaces STAUFF RE090S40V, Return Line, 50 micron, Outside-In MF0596054
- Main Filter Hydraulic Filter, replaces FILPRO FP101941, Return Line, 10 micron, Outside-In MF0616961
- Main Filter Hydraulic Filtration