Main Filter
Hydraulic Filter, replaces INTERNORMEN 319390, Return Line, 2000 micron, Outside-In
- Zoro #: G8551106
- Mfr #: MF0430266

Hover or click to zoom Tap to zoom
$435.15
- Filter Style: Return Line
- Replaces OEM Brand: INTERNORMEN
- Filter Rating (Microns): 2000
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $435.15
Main Filter #MF0430266 Specifications
- Zoro #: G8551106
- Mfr #: MF0430266
- Filter Style: Return Line
- Replaces OEM Brand: INTERNORMEN
- Replaces OEM Part: 319390
- Filter Rating (Microns): 2000
- Flow Direction: Outside-In
- Beta Ratio 1: 7/2000
- Seal Type: Viton
- Height: 19.68
- OD Top: 7.48
- OD Bottom: 7.48
- ID Top: 5.34
- Collapse Pressure: 145
- Micron Rating: 2000
- OEM Replacement Brand: INTERNORMEN
- Filter Type: Return Line
- Item: Hydraulic Filter
- Weight: 11.2
- Application: Filtration
- Product Media: Wire Mesh
- Country of Origin (subject to change): Canada
Description
Main Filter MF0430266 replaces OEM 319390 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 2000 Seal Type: Viton Height: 19.68in OD Top: 7.48in OD Bottom: 7.48in ID Top: 5.335inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Reviews of Main Filter #MF0430266
Explore more
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E20012000G10EP, Return Line, 2000 micron, Outside-In MF0430267
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE090D10B, Return Line, 10 micron, Outside-In MF0396836
- MAIN FILTER Hydraulic Filter, replaces FAI FILTRI F60P10, Return Line, 10 micron, Outside-In MF0424980
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS 52807, Return Line, 125 micron, Outside-In MF0424354
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 321097, Return Line, 10 micron, Outside-In MF0034412
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 321242, Return Line, 3 micron, Outside-In MF0034554
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0480R020BNHCB1, Return Line, 20 micron ZX-0480R020BNHCB1
- MAIN FILTER Hydraulic Filter, replaces WIX R25D10CP, Return Line, 10 micron, Inside-Out MF0601099
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2600R010PHCKB, Return Line, 10 micron ZX-2600R010PHCKB
- MAIN FILTER Hydraulic Filter, replaces STAUFF RS070B10B, Return Line, 10 micron, Outside-In MF0397308
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC RHR330G03V, Return Line, 3 micron ZX-RHR330G03V
- Main Filter Hydraulic Filtration