This Product is Discontinued
Shop for all Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS 13N9I045029, Return Line, 3 micron, Outside-In (Discontinued)
- Zoro #: G3013417
- Mfr #: MF0612065

Tap to zoom
Hover or click to zoom
$222.26
- Filter Style: Return Line
- Replaces OEM Brand: NATIONAL FILTERS
- Replaces OEM Part: 13N9I045029
This Product is Discontinued
Main Filter #MF0612065 Specifications
- Zoro #: G3013417
- Mfr #: MF0612065
- Filter Style: Return Line
- Replaces OEM Brand: NATIONAL FILTERS
- Replaces OEM Part: 13N9I045029
- Filter Rating (Microns): 3
- Flow Direction: Outside-In
- Beta Ratio 1: 200/3
- Beta Ration 2: 1000/4.5
- Seal Type: Viton
- Height: 15.75
- OD Top: 5.51
- OD Bottom: 5.51
- ID Top: 2.87
- ID Bottom: 2.87
- Collapse Pressure: 435
- Micron Rating: 3
- OEM Replacement Brand: NATIONAL FILTERS
- Filter Type: Return Line
- Item: Hydraulic Filter
- Weight: 9.1
- Application: Filtration
- Product Media: Glass
- Country of Origin (subject to change): Canada
Description
Main Filter MF0578306 replaces OEM 13N9I045029 by NATIONAL FILTERS and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 15.75in OD Top: 5.51in OD Bottom: 5.51in ID Top: 2.87in ID_Bottom: 2.87in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0612065
Explore more
- Main Filter Hydraulic Filter, replaces STAUFF RE300N10B, Return Line, 10 micron, Outside-In MF0397021
- Main Filter Hydraulic Filter, replaces HY-PRO HP455L1812MB, Return Line, 10 micron, Outside-In MF0426802
- Main Filter Hydraulic Filter, replaces HY-PRO HP85L2625MB, Return Line, 25 micron, Outside-In MF0320787
- Main Filter Hydraulic Filter, replaces INTERNORMEN 0315625VG16BO, Return Line, 25 micron, Outside-In MF0369243
- Main Filter Hydraulic Filter, replaces HYDAC/HYCON 1269182, Return Line, 3 micron, Outside-In MF0366195
- Main Filter Hydraulic Filter, replaces FILTER-X XH03337, Return Line, 25 micron, Outside-In MF0426477
- Main Filter Hydraulic Filter, replaces DONALDSON/FBO/DCI P173616, Return Line, 40 micron, Outside-In MF0223537
- Main Filter Hydraulic Filter, replaces REXROTH R928005656, Return Line, 5 micron, Outside-In MF0619954
- Main Filter Hydraulic Return Line Filters