This item is Discontinued.

Main Filter Hydraulic Filter, replaces NATIONAL FILTERS 13N9I076975, Suction Strainer, 60 micron, Outside-In MF0608637

Hydraulic Filter, replaces NATIONAL FILTERS 13N9I076975, Suction Strainer, 60 micron, Outside-In (Discontinued)

  • Mfr # MF0608637
  • Zoro # G3010090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0608637
Zoro #
G3010090
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.29
Thread Size
2

Details

Filter Style
Suction Strainer
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
13N9I076975
Filter Rating (Microns)
60
Flow Direction
Outside-In
OD Top
3.9
OD Bottom
3.9
Threads Type
BSP
Collapse Pressure
15
Micron Rating
60
OEM Replacement Brand
NATIONAL FILTERS
Filter Type
Suction Strainer
Item
Hydraulic Filter
Weight
1
Application
Filtration
Product Media
Wire Mesh

Description

Main Filter MF0608637 replaces OEM 13N9I076975 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 4.29in OD Top: 3.898in OD Bottom: 3.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.