This Product is Discontinued
Shop for all Hydraulic Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS 13N9I080883, 25 micron, Inside-Out, Cellulose (Discontinued)
- Zoro #: G2974871
- Mfr #: MF0613622

Tap to zoom
Hover or click to zoom
$121.41
- Replaces OEM Brand: NATIONAL FILTERS
- Replaces OEM Part: 13N9I080883
- Filter Rating (Microns): 25
This Product is Discontinued
Main Filter #MF0613622 Specifications
- Zoro #: G2974871
- Mfr #: MF0613622
- Replaces OEM Brand: NATIONAL FILTERS
- Replaces OEM Part: 13N9I080883
- Filter Rating (Microns): 25
- Filter Media: Cellulose
- Flow Direction: Inside-Out
- Beta Ratio 1: 44252
- Seal Type: Cork
- Height: 13.7
- OD Top: 10.24
- OD Bottom: 10.24
- ID Top: 1.16
- ID Bottom: 1.16
- Collapse Pressure: 145
- Micron Rating: 25
- OEM Replacement Brand: NATIONAL FILTERS
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 2.5
- Product Media: Cellulose
- Country of Origin (subject to change): Canada
Description
Main Filter MF0066209 replaces OEM 13N9I080883 by NATIONAL FILTERS and is compatible in fit, form and function. Filter Technical Specifications Product Media: Paper Micron Rating: 25 Seal Type: Cork Height: 13.7in OD Top: 10.236in OD Bottom: 10.236in ID Top: 1.16in ID_Bottom: 1.16in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0613622
Explore more
- Main Filter PUROLATOR 8900EAM252N3 Replacement/Interchange Hydraulic Filter MF0898847
- Main Filter Hydraulic Filter, replaces HIFI SN4001, 60 micron, Outside-In, Wire Mesh MF0434542
- Main Filter FILTREC RHR210G03B Replacement/Interchange Hydraulic Filter MF0897860
- Main Filter Hydraulic Filter, replaces RIETSCHLE 7650016019, 10 micron, Outside-In MF0790843
- Main Filter HYDAC/HYCON 0210R003BN4HCB6 Replacement/Interchange Hydraulic Filter MF0897857
- Main Filter Hydraulic Filter, replaces ELOFIC EXL697, 10 micron, Outside-In MF0684531
- Main Filter Hydraulic Filter, replaces REXROTH 20030G60A0V0M, 60 micron, Outside-In MF0620799
- Maradyne Fluid Power Group Filter Head, 30 Series, 1" NPT, Rtrn Indctr FPC3016NXAR4X
- Wix Case Windrowers 57252
- Maradyne Fluid Power Group Filter, 1-1/4" NPT, Return Indicator, 25 BP FPD5020N25NAR4B
- Main Filter Hydraulic Filters