This Product is Discontinued
Shop for all Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS 13N9I081450, Return Line, 5 micron, Outside-In (Discontinued)
- Zoro #: G2976938
- Mfr #: MF0612434

Tap to zoom
Hover or click to zoom
$29.29
- Filter Style: Return Line
- Replaces OEM Brand: NATIONAL FILTERS
- Replaces OEM Part: 13N9I081450
This Product is Discontinued
Main Filter #MF0612434 Specifications
- Zoro #: G2976938
- Mfr #: MF0612434
- Filter Style: Return Line
- Replaces OEM Brand: NATIONAL FILTERS
- Replaces OEM Part: 13N9I081450
- Filter Rating (Microns): 5
- Filter Media: Glass
- Flow Direction: Outside-In
- Beta Ratio 1: 200/5.4
- Beta Ration 2: 1000/7.7
- Height: 3.14
- OD Top: 1.73
- OD Bottom: 1.73
- ID Bottom: 1.02
- Collapse Pressure: 435
- Micron Rating: 5
- OEM Replacement Brand: NATIONAL FILTERS
- Item: Hydraulic Filter
- Weight: 0.2
- Application: Filtration
- Product Media: Glass
- Glass: Return Line
- Country of Origin (subject to change): Canada
Description
Main Filter MF0358328 replaces OEM 13N9I081450 by NATIONAL FILTERS and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 5 Height: 3.14in OD Top: 1.732in OD Bottom: 1.732in ID Top: 1.024in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0612434
Explore more
- Main Filter Hydraulic Filter, replaces KAYDON KM601805, Return Line, 3 micron, Outside-In MF0324024
- Main Filter Hydraulic Filter, replaces MP FILTRI CU040A10N, Return Line, 10 micron, Outside-In MF0572465
- Main Filter Hydraulic Filter, replaces FILTREC RVR410E10V, Return Line, 10 micron, Outside-In MF0578510
- Main Filter Hydraulic Filter, replaces FILTER-X XH03537, Return Line, 25 micron, Outside-In MF0427177
- Main Filter Hydraulic Filter, replaces PUROLATOR 6300EAL202N3, Return Line, 25 micron, Inside-Out MF0876950
- Main Filter Hydraulic Filter, replaces SCHROEDER SBF83008S3B, Return Line, 5 micron, Outside-In MF0395165
- Main Filter Hydraulic Filter, replaces RYCO Z146, Return Line, 10 micron, Outside-In MF0792213
- Main Filter Hydraulic Return Line Filters