This Product is Discontinued
Shop for all Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS 13N9I082092, Return Line, 10 micron, Outside-In (Discontinued)
- Zoro #: G2988022
- Mfr #: MF0611773

Tap to zoom
Hover or click to zoom
$67.63
- Filter Style: Return Line
- Replaces OEM Brand: NATIONAL FILTERS
- Replaces OEM Part: 13N9I082092
This Product is Discontinued
Main Filter #MF0611773 Specifications
- Zoro #: G2988022
- Mfr #: MF0611773
- Filter Style: Return Line
- Replaces OEM Brand: NATIONAL FILTERS
- Replaces OEM Part: 13N9I082092
- Filter Rating (Microns): 10
- Flow Direction: Outside-In
- Beta Ratio 1: 44237
- Seal Type: Viton
- Height: 4.13
- OD Top: 2.28
- OD Bottom: 2.28
- ID Top: 1.27
- ID Bottom: 0.98
- Collapse Pressure: 232
- Micron Rating: 10
- OEM Replacement Brand: NATIONAL FILTERS
- Filter Type: Return Line
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 0.4
- Product Media: Wire Mesh
- Country of Origin (subject to change): Canada
Description
Main Filter MF0578018 replaces OEM 13N9I082092 by NATIONAL FILTERS and is compatible in fit, form and function. Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 10 Seal Type: Viton Height: 4.13in OD Top: 2.284in OD Bottom: 2.284in ID Top: 1.268in ID_Bottom: 0.984in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0611773
Explore more
- Main Filter Hydraulic Filter, replaces WIX R94C03GV, Return Line, 3 micron, Outside-In MF0600560
- Main Filter Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 3640DGHB08, Return Line, 10 micron, Inside-Out MF0425762
- Main Filter Hydraulic Filter, replaces FILTREC RHR1300S149V, Return Line, 149 micron, Outside-In MF0063958
- Main Filter Hydraulic Filter, replaces HIFI SH63311, Return Line, 60 micron, Outside-In MF0489971
- Main Filter Hydraulic Filter, replaces MP FILTRI MP3315, Return Line, 10 micron, Outside-In MF0258399
- Main Filter Hydraulic Filter, replaces HYDAC/HYCON 0185R010BN3HCVB6, Return Line, 10 micron, Outside-In MF0897057
- Main Filter Hydraulic Filter, replaces HYDAC/HYCON 0400RN025BN3HCV, Return Line, 25 micron, Outside-In MF0614246
- Main Filter Hydraulic Filter, replaces PUROLATOR R033EAR032F1, Return Line, 3 micron, Outside-In MF0895696
- Main Filter Hydraulic Filtration