Main Filter
Hydraulic Filter, replaces PALL HC8314FDN13Z, Coreless, 5 micron, Outside-In
Mfr # MF0058292
Zoro # G100570141
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Coreless
- Replaces OEM Brand PALL
- Filter Rating (Microns) 5
- Filter Media Glass
- Flow Direction Outside-In
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 937201Q, Coreless, 10 micron, Outside-In MF0058214
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FUN39Z, Coreless, 5 micron, Outside-In MF0305964
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPL8904166GV, Coreless, 5 micron, Outside-In MF0306012
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 39QCLZ10V, Coreless, 10 micron, Outside-In MF0058324
- MAIN FILTER Hydraulic Filter, replaces WIX C29A10GV, Coreless, 10 micron, Outside-In MF0306016
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7006QE10VK, Coreless, 10 micron, Outside-In MF0058204
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 16QCLS1V, Coreless, 3 micron, Outside-In MF0058300
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 8314EAL202F2, Coreless, 25 micron, Outside-In MF0058306
- MAIN FILTER Hydraulic Filter, replaces PARKER 938735Q, Coreless, 10 micron, Outside-In MF0058304
- MAIN FILTER Hydraulic Filter, replaces TEREX 117043, Coreless, 10 micron, Outside-In MF0058174
- Main Filter Hydraulic Coreless Filters