Main Filter
Hydraulic Filter, replaces PUROLATOR 4350EAM062N2, Return Line, 5 micron, Outside-In
- Zoro #: G3128576
- Mfr #: MF0876497

Tap to zoom
Hover or click to zoom
$144.82
- Filter Style: Return Line
- Replaces OEM Brand: PUROLATOR
- Filter Rating (Microns): 5
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $144.82
Main Filter #MF0876497 Specifications
- Zoro #: G3128576
- Mfr #: MF0876497
- Filter Style: Return Line
- Replaces OEM Brand: PUROLATOR
- Replaces OEM Part: 4350EAM062N2
- Filter Rating (Microns): 5
- Flow Direction: Outside-In
- Beta Ratio 1: 200/5.4
- Beta Ration 2: 1000/7.7
- Seal Type: Viton
- Height: 12.55
- OD Top: 5.08
- OD Bottom: 5.08
- ID Top: 2.64
- ID Bottom: 2.79
- Collapse Pressure: 435
- Micron Rating: 5
- OEM Replacement Brand: PUROLATOR
- Filter Type: Return Line
- Item: Hydraulic Filter
- Weight: 3.7
- Application: Filtration
- Product Media: Glass
- Country of Origin (subject to change): Canada
Description
Main Filter MF0064927 replaces OEM 4350EAM062N2 by PUROLATOR and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 12.55in OD Top: 5.079in OD Bottom: 5.079in ID Top: 2.638in ID_Bottom: 2.791in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0876497
Explore more
- Main Filter Hydraulic Filter, replaces FILTREC R660C10, Return Line, 10 micron, Outside-In MF0577267
- Main Filter Hydraulic Filter, replaces FILTER-X XH04319, Return Line, 25 micron, Outside-In MF0431380
- Main Filter Hydraulic Filter, replaces CARQUEST 94444, Return Line, 10 micron, Outside-In MF0653309
- Main Filter Hydraulic Filter, replaces WIX R01E20KB, Return Line, 20 micron, Outside-In MF0603052
- Main Filter Hydraulic Filter, replaces QUALITY FILTRATION QH160RA03B, Return Line, 3 micron, Outside-In MF0545984
- Main Filter Hydraulic Filter, replaces HEIL M106418, Return Line, 10 micron, Outside-In MF0709738
- Main Filter Hydraulic Filter, replaces NATIONAL FILTERS RFC7201040SSBW, Return Line, 40 micron, Inside-Out MF0610073
- Main Filter Hydraulic Return Line Filters