Main Filter
Hydraulic Filter, replaces PUROLATOR 4380EAM1003N2, Return Line, 100 micron, Outside-In
Mfr # MF0064957
Zoro # G3074719
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PUROLATOR
- Filter Rating (Microns) 100
- Flow Direction Outside-In
- Beta Ratio 1 3/100
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R17C10CBP, Return Line, 10 micron, Outside-In MF0062274
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4002M60NB, Return Line, 60 micron, Outside-In MF0062394
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005891, Return Line, 10 micron, Outside-In MF0578693
- MAIN FILTER Hydraulic Filter, replaces FACET CF6145PLO, Return Line, 5 micron, Outside-In MF0062708
- MAIN FILTER Hydraulic Filter, replaces WIX 557700, Return Line, 25 micron, Inside-Out MF0063425
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RFC740266GBW, Return Line, 5 micron, Inside-Out MF0063820
- MAIN FILTER Hydraulic Filter, replaces STAUFF NR630K10B, Return Line, 10 micron, Outside-In MF0360190
- MAIN FILTER Hydraulic Filter, replaces MAHLE 852439DRG40, Return Line, 40 micron, Outside-In MF0064961
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG144, Return Line, 25 micron, Outside-In MF0577867
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R73E10GV, Return Line, 10 micron ZX-R73E10GV
- MAIN FILTER Hydraulic Filter, replaces LULL 10727810, Return Line, 10 micron, Inside-Out MF0063447
- Main Filter Hydraulic Filtration