Main Filter
Hydraulic Filter, replaces PUROLATOR 8500EAL122F2, Return Line, 10 micron, Outside-In
Mfr # MF0062999
Zoro # G3062441
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PUROLATOR
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER FTBE2B10Q, Return Line, 10 micron, Outside-In MF0063233
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG535, Return Line, 15 micron, Outside-In MF0585770
- MAIN FILTER Hydraulic Filter, replaces VERMEER 244486003, Return Line, 10 micron, Inside-Out MF0063475
- MAIN FILTER Hydraulic Filter, replaces PARKER G02076, Return Line, 10 micron, Outside-In MF0063233
- MAIN FILTER Hydraulic Filter, replaces UFI ERA33NCD, Return Line, 25 micron, Outside-In MF0062306
- MAIN FILTER Hydraulic Filter, replaces WIX R08D10G, Return Line, 10 micron, Inside-Out MF0063455
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR950D20V5, Return Line, 20 micron, Outside-In MF0577774
- MAIN FILTER Hydraulic Filter, replaces OMT CFI630A, Return Line, 10 micron, Outside-In MF0062546
- MAIN FILTER Hydraulic Filter, replaces PARKER FC1028F010XST, Return Line, 10 micron, Inside-Out MF0063390
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262934, Return Line, 25 micron, Outside-In MF0064418
- MAIN FILTER Hydraulic Filter, replaces PARKER G00758, Return Line, 25 micron, Outside-In MF0063278
- Main Filter Hydraulic Return Line Filters